Shop All Drum Tools
Madison
Tape Level Indicator, 24In, SS Stem
Mfr # TL4570-10364
Zoro # G4220596
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 1/2 in
- Float Material 316 Stainless Steel
- Application 55 & 39 Gallon Drums, Small Tanks (Fuels, Hydraulics and Coolants), Totes
- Stem Material Stainless Steel
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison
- MFR # TL4570-10364
- Zoro # G4220596
- Country of Origin United States
- Category Drum Tools
Dimensions
Length | 26 1/2 in |
Tape Length | 24" |
Extension Length | 26 1/2 in |
Pipe Size | 2 in |
For Container Depth | 24 in |
Description
Tape Level Indicator, Extension Length 26 1/2 in, Float Material 316 Stainless Steel, For Container Capacity 30 gal, For Container Depth 24 in, For Container Type Remote and Mobile Storage Tanks, For Liquid Type Food Processing, High Temperature, Medical Applications, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 1/32 in and 1/16 in Graduation, Pipe Size 2 in, Float Rod Material 316 Stainless Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB208YL)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 68"H (703390-BLK)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- MADISON Tape Level Indicator, 30.75In, SS Stem (TL4570-10369)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- ZORO SELECT Drum Plug Wrench, 15 In. L, Offset (1VKC8)
- WESTWARD Spark Plug Wrench, Swivel Head (1UBG1)
- Madison Drums & Accessories