Shop All Drum Tools
Madison
Tape Level Indicator, 19.75In, SS Stem
Mfr # TL4570-10367
Zoro # G4069012
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Float Material Polypropylene
- Stem Material Stainless Steel
- Max. Pressure 100 psi
- Mounting 2.0 in Pipe Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison
- MFR # TL4570-10367
- Zoro # G4069012
- Country of Origin United States
- Category Drum Tools
Dimensions
Length | 22 in |
Tape Length | 19.75" |
Extension Length | 22 in |
Pipe Size | 2 in |
For Container Depth | 19 3/4 in |
Description
Tape Level Indicator, Extension Length 22 in, Float Material Polypropylene, For Container Capacity 55 gal, For Container Depth 19 3/4 in, For Container Type Remote and Mobile Storage Tanks, For Liquid Type General Purpose Acidic or Alkaline Conditions, Low Temperature Food Processing Applications, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 1/32 in and 1/16 in Graduation, Pipe Size 2 in, Float Rod Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- LOWELL Rack Media Holder 4U (MH-4-CD)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- MADISON Tape Level Indicator, 30.75In, SS Stem (TL4570-10369)
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters (3BA26)
- WESCO Drum Deheader 20" L x 4" W (DRM1025)
- CTA MANUFACTURING Oil Drain Plug Wrench, BMW/Benz (8762)
- Madison Drums & Accessories