Shop All Drum Tools
Madison
Tape Level Indicator, 15In, SS Stem
Mfr # TL4570-10362
Zoro # G4129641
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Float Material 316 Stainless Steel
- Max. Pressure 200 psi
- Max. Temp. 200 Degrees C
- Tape Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # TL4570-10362
- Zoro # G4129641
- Country of Origin United States
- Category Drum Tools
Dimensions
Length | 17 1/2 in |
Tape Length | 15" |
Extension Length | 17 1/2 in |
Pipe Size | 2 in |
For Container Depth | 15 in |
Description
Tape Level Indicator, Extension Length 17 1/2 in, Float Material 316 Stainless Steel, For Container Capacity 30 gal, For Container Depth 15 in, For Container Type Remote and Mobile Storage Tanks, For Liquid Type Food Processing, High Temperature, Medical Applications, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 1/32 in and 1/16 in Graduation, Pipe Size 2 in, Float Rod Material 316 Stainless Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- AERO MANUFACTURING Premium Table, 60"W X 24"D X 35"H, W/ Adjustable Undershelf (2TG-2460)
- LEAKTITE White Bucket Lid (LD1G01WH024)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Red (13017RED)
- MADISON Tape Level Indicator, 30.75In, SS Stem (TL4570-10369)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- BLACK SWAN 4 Way Professional Plug Wrench - (20170)
- AMPCO SAFETY TOOLS Drum Bung/Plug Wrench, Offset, 12 In. L (W-56)
- ZORO SELECT Drum Plug Socket, Aluminum Bronze (SAB75R)
- Madison Drum Tools