Shop All Drum Tools
Madison
Tape Level Indicator, 15.25In, SS Stem
Mfr # TL4570-10366
Zoro # G3912194
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Mounting 2.0 in Pipe Plug
- Float Material Polypropylene
- Stem Material Stainless Steel
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison
- MFR # TL4570-10366
- Zoro # G3912194
- Country of Origin United States
- Category Drum Tools
Dimensions
Length | 17 1/2 in |
Tape Length | 15.25" |
Extension Length | 17 1/2 in |
For Container Depth | 15 1/4 in |
Pipe Size | 2 in |
Description
Tape Level Indicator, Extension Length 17 1/2 in, Float Material Polypropylene, For Container Capacity 30 gal, For Container Depth 15 1/4 in, For Container Type Remote and Mobile Storage Tanks, For Liquid Type General Purpose Acidic or Alkaline Conditions, Low Temperature Food Processing Applications, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 1/32 in and 1/16 in Graduation, Pipe Size 2 in, Float Rod Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL136BL)
- XTARPS. Xtarps, , Vertical Debris Safety Netting, 12'H x 100'W, Black (MN-DN-12100)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- MADISON Tape Level Indicator, 30.75In, SS Stem (TL4570-10369)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- VESTIL Deluxe Overhead Load Liftr, 36", Fork, 4000 (OLA-4-36-DLX)
- DAYTON Drum Lifter, Open Head, Hoist Mounted (12R540)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- Madison Drum Tools