Shop All Level Switches
Madison
SPST Tank Liquid Level Switch Selectable 240VAC 100 psi
Mfr # M9705
Zoro # G2833634
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Float Switch Contact Form SPST
- Width 1.5 in
- Standards CE, NSF, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # M9705
- Zoro # G2833634
- UPC # 094703960563
- Country of Origin United States
- Category Level Switches
Dimensions
Width | 1.5 in |
Tank Connection Size | 1/2 in x 1 in NPT |
Conduit Size | 1/2 in x 1 in |
Float Length | 2.11 in |
Stem Length | 2.84 in |
Overall Length | 4 in |
Float Dia. | 0.65 in |
Overall Width | 1.5 in |
Float Diameter | 0.65 in |
Stem Thread Size | 1 in x 1/2 in NPT |
Description
Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 1/2 in x 1 in NPT, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Overall Length 4 in, Float Material Kynar, Float Length 2.11 in, Float Dia. 0.65 in, Stem Material Kynar, Stem Length 2.84 in, Height -, Width 1.5 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Kynar, Conduit Size 1/2 in x 1 in, Standards CE, NSF, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron (200PI-3)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ (PD07R-AAS-STT)
- MURZAN PUMPS Diaphragm Epdm Std Chamb (EP257)
- MADISON SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI (M8700)
- MADISON SPDT Tank Liquid Level Switch Selectable 240VAC 300 psi (M5910)
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC (M4168-1)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7740)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi (M8800-PR)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- MADISON SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi (M3827-2NO)
- Madison Level Switches