Shop All Level Switches
Madison
SPST Liquid Level Switch Selectable 240VAC 200 psi
Mfr # M5602-7808-6
Zoro # G2972593
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 200 psi
- Mounting Vertical Open Tank
- Max. Current 0.5 A
- Conduit Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison
- MFR # M5602-7808-6
- Zoro # G2972593
- Country of Origin United States
- Category Level Switches
Dimensions
Conduit Size | 2 in |
Stem Length | 70.5 in |
Float Length | 2 in |
Height | 72.0 in |
Float Dia. | 2.13 in |
Width | 1.25 in |
Tank Connection Size | 2 in NPT |
Overall Length | 72 in |
Overall Width | 1.25 in |
Overall Height | 72 in |
Float Diameter | 2.13 in |
Stem Thread Size | 2 in NPT |
Description
Alternator Closed Liquid Level Switch, Switch Function Selectable, Vertical Open Tank Mounting, Tank Connection Size 2 in NPT, Max. Pressure 200 psi, VA Rating 60, Operating Temp. Range 392 Degrees F Max, Overall Length 72 in, Float Material Stainless Steel, Float Length 2 in, Float Dia. 2.13 in, Stem Material Stainless Steel, Stem Length 70.5 in, Height 72.0 in, Width 1.25 in, Contact Form SPST, Max. Current 0.5 A, Max. Voltage 240 V, Body Material Stainless Steel, Conduit Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Seat, Santoprene, 2 in. (94328-A)
- DAYTON Pedestal Pump, Cast Iron, 2 HP (5PXX6)
- LEGEND VALVE 2" NO HUB COUPLING (303-408)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX1 (22A614)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi (M3727)
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4168-3)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M8000-C)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3782)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi (MS5010)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8710)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (50MGMSPDT)
- Madison Level Switches