Shop All Level Switches
Madison
SPST Drum Liquid Level Switch Open On Rise 240VAC
Mfr # M4169-2
Zoro # G2664365
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 150 psi
- Float Switch Contact Form SPST
- Stem Length 32 in
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # M4169-2
- Zoro # G2664365
- Country of Origin United States
- Category Level Switches
Dimensions
Stem Length | 32 in |
Float Dia. | 0.9 in |
Float Length | 1.59 in |
Height | 32.0 in |
Tank Connection Size | 3/4 in NPT |
Overall Length | 32.94 in |
Conduit Size | 3/4 in |
Overall Height | 32 in |
Stem Thread Size | 3/4 in NPT |
Float Diameter | 0.9 in |
Description
Alternator Closed Liquid Level Switch, Switch Function Open On Rise, Vertical Open Tank Mounting, Tank Connection Size 3/4 in NPT, Max. Pressure 150 psi, VA Rating 30, Operating Temp. Range 302 Degrees F Max, Overall Length 32.94 in, Float Material 316 Stainless Steel, Float Length 1.59 in, Float Dia. 0.9 in, Stem Material 316 Stainless Steel, Stem Length 32 in, Height 32.0 in, Width -, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lock Washer, SS (PP60257AG)
- DAYTON Shallow Well Jet Pump, CI, 3/4HP, 115/230V (5UXK0)
- DWYER INSTRUMENTS Electronic Flowmeter, Insertion, NPT (IEF-SN-CND-LCD)
- PIUSI USA Pitstop DC, 12VDC, 15 Max. Flow Rate , 400W HP, Cast iron, 1" Inlet (F00212020)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi (M3326-NPT-NO)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M5970)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5917)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (M4300)
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4168-3)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 193482)
- Madison Level Switches