Shop All Level Switches
Madison
SPDT Tilt Float Switch 120/240VAC 14.7 psi
Mfr # M4546
Zoro # G4299154
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- Max. Pressure 14.7 psi
- Operation SPDT
- Includes Mounting Weight
- Max. Pressure (PSI) 14.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # M4546
- Zoro # G4299154
- Country of Origin China
- Category Level Switches
Dimensions
Height | 1.89 |
Width | 3.27 |
Overall Length (In.) | 5.63 |
Float Length (In.) | 5.63 |
Length | 5.63 |
Tether Length Min.-Max. | 6" |
Float Switch Cord Length | 6 ft. 6" |
Cord Length | 6 1/2 ft |
Description
Tilt Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- ZORO SELECT Gas Engine Flange (1780580)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7750)
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC (M4168-1)
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi (M3326-NO)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 200 psi (ML5555)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi (M3727)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMDWOP)
- Madison Level Switches