Shop All Level Switches
Madison
SPDT Tank Liquid Level Switch Selectable 240VAC 300 psi
Mfr # M5910
Zoro # G3210584
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 300 psi
- Operating Temp. Range 392 Degrees F Max.
- Stem Length 4.6 in
- Float Dia. 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison
- MFR # M5910
- Zoro # G3210584
- Country of Origin United States
- Category Level Switches
Dimensions
Stem Length | 4.6 in |
Float Dia. | 0.63 in |
Float Length | 2 in |
Overall Length | 4.6 in |
Tank Connection Size | 1/4 in x 1/2 in NPT |
Conduit Size | 1/4 in x 1/2 in |
Float Diameter | 0.63 in |
Stem Thread Size | 1/2 in x 1/4 in NPT |
Description
Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 1/4 in x 1/2 in NPT, Max. Pressure 300 psi, VA Rating 30, Operating Temp. Range 392 Degrees F Max., Overall Length 4.6 in, Float Material 316 Stainless Steel, Float Length 2 in, Float Dia. 0.63 in, Stem Material 316 Stainless Steel, Stem Length 4.6 in, Height -, Width -, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material 316 Stainless Steel, Conduit Size 1/4 in x 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Circulating Pump Coupler, Fits Taco (110-009RP)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21)
- ECO FLO PRODUCTS Eco-Flo PUP63 Portable Utility Drill Pump, 360 GPH (PUP63)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 3.25 GPM (3HJV7)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5600)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 200 psi (M5605)
- MADISON SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI (M8700)
- MADISON SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi (M3827-2NO)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4546)
- MCDONNELL & MILLER 1 in. MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm (FS254)
- Madison Level Switches