Shop All Level Switches
Madison
SPDT Tank Liquid Level Switch Selectable 240VAC 300 psi
Mfr # M5900
Zoro # G3261011
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 300 psi
- Float Switch Float Material Stainless Steel
- Float Length 2 in
- VA Rating 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # M5900
- Zoro # G3261011
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length | 2 in |
Float Dia. | 0.63 in |
Conduit Size | 1/2 in x 1 in |
Overall Length | 4.6 in |
Tank Connection Size | 1/2 in x 1 in NPT |
Stem Length | 4.6 in |
Float Diameter | 0.63 in |
Stem Thread Size | 1 in x 1/2 in NPT |
Description
Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 1/2 in x 1 in NPT, Max. Pressure 300 psi, VA Rating 30, Operating Temp. Range 392 Degrees F Max., Overall Length 4.6 in, Float Material 316 Stainless Steel, Float Length 2 in, Float Dia. 0.63 in, Stem Material 316 Stainless Steel, Stem Length 4.6 in, Height -, Width -, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material 316 Stainless Steel, Conduit Size 1/2 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Centrifugal Pedestal Pump Head, 2 In., PP (205PB)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201200 Scfh Air (RMC-107-SSV)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2ZXJ7)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (MS7000)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi (M4035)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7725)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7740)
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 200 psi (M5605)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4546)
- HEDLAND Flow Switch 115VAC (H526-004)
- Madison Level Switches