Madison Park MPS73-199 800Gsm 100 Percent Cotton Towel; Navy - 8 Piece Set
Mfr # MPS73-199
Zoro # G803681427
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park Signature
- MFR # MPS73-199
- Zoro # G803681427
- UPC # 675716832834
- Country of Origin China
- Category Bath Towels
Description
These 800 GSM bath towels are thick and generously sized at 30 x 54 in. The long staple cotton enhances the hand feel and allows you to relish in the comfort. These towels have been designed in the Turkish style producing a dense spa-like quality. The side hems are double stitched for long lasting durability even after multiple wash cycles. The Loop pile comprises 2-ply 20 yarns to increase thickness, absorbency and ensures less lint.This high-quality towel set includes 2 oversized bath towels measuring 30 x 54 in. 2 hand towels, and 4 wash towels. The towel set is available in a variety of colors. Match the decor with a complimenting color or mix and match to create a distinctive style. 800Gsm Cotton 8 Piece Towel Set.
Feature- Type - Bath Towel.
- Pattern - 800GSM 100 percent Cotton.
- Material - 100 percent Cotton.
- Color - Navy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116164-000017)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Walnut Finish (BN1522)
- MANZALA Bath Towel, 27 x 54in, 12PK (B295UWHT1AHMZ|2)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, Ecru, PK12 (7132355)
- INFINITI Wash Cloth Economy Terry, 12 x 12 x 075, 12PK (1001310)
- HASTINGS HOME 6-Piece Cotton Deluxe Plush Bath Towel Set, Chevron Pattern Spa Luxury Decorative Towels (Silver) (327710SYF)
- ADMIRAL Washcloths 13 x 13 , 12PK (ADML-1313-1.25)
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- Madison Park Signature Bath Towels