Madison Park MPS10-304 Wellington Comforter Set; Blue
Mfr # MPS10-304
Zoro # G003681401
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park Signature
- MFR # MPS10-304
- Zoro # G003681401
- UPC # 675716945411
- Country of Origin China
- Category Bedspreads and Comforters
Description
Madison Park Signature brings you the Wellington comforter set that is sure to make your bedroom an abode of classiness. The beautiful bedding features a combination of damask design jacquard fabrics, contrast embroideries and gold accents. This set includes a comforter with jacquard woven details, 2 euro shams featuring herringbone plaid fabric with piping, 2 standard shams that match the comforter, 2 square decorative pillows with cotton slub base - 1 with embroidered damask pattern and cord trim at the edges, the other with herringbone plaid and metallic stud details on a brown faux leather trim;1 oblong pillow with metallic gold embroidery. Enjoy unmatched comfort and absolute style with this comforter set. The comforter comes with a removable insert and decorative buttons for a secure fastening.
Feature- Comforter/Sham face: 100% polyester chenille jaquard
- Comforter Back: 100% polyester microfiber
- Standard sham back: 100% cotton
- Filling: 340G/m2 100%polyester
- Euro sham: 53% poly 47% cotton jaquard
- 22 x 22 in. pillow cover: 100% cotton with embroidery on face
- 20 x 20 in. pillow cover: 100% cotton velvet pieced with polyester jacquard on face
- 14 x 20 in. pillow cover: 100% cotton velvet with embroidery on face
- Pillow: hidden zipper with polyester filler
- Dry Clean
- Color : Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- ACURITE 8.5 In. Dark Silver Gray Wall Clock/Thermometer (02413A1)
- MADISON PARK SIGNATURE Madison Park MPS10-258 9 Pieces Shades Of Grey Comforter Set; King; Grey (MPS10-258)
- IMPRESSIONS BY LUXOR TREASURES 400 Thread Count Egyptian Cotton Full/ Queen Duvet Cover Set Solid Sage (400FQDC SLSG)
- REGISTRY Duvet Cover T200 King Size (N2D0694WHT-MERC)
- HASTINGS HOME Hastings Home 3 PC Nautical Quilt Set (Full-Queen) (395805UME)
- MADISON PARK Queen Size Adella Printed Comforter Set, Purple - 7 Piece (MP10-5810)
- MADISON PARK Madison Park MPE10-564 Hayden Reversible Stripe Down Alternative Comforter Mini Set - Grey; Twin Size (MPE10-564)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- Madison Park Signature Bedspreads and Comforters