Madison Park MPS72-384 20 x 30 in. Bath Rug - Taupe
Mfr # MPS72-384
Zoro # G103681240
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park
- MFR # MPS72-384
- Zoro # G103681240
- UPC # 86569040930
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Once you experience the feel of the Marshmallow Bath Rug by Madison Park Signature. This heavyweight spa quality rug has a proprietary quick dry technology that keeps the rug feeling dry each time you step onto it. Made from a resilient tufted microfiber, this durable rug will withstand years of daily usage as well as numerous machine washings. The skid resistant backing helps to keep the rug from shifting around on your bathroom floor. Best of all, the Marshmallow rug comes in five fade resistant colors of white, ivory, grey, blue and taupe along with several size options to fit your bathroom.
Specifications- Color: Taupe
- Material & Fabrication: 100% polyester
- Rug: 20" W x 30" L
- Weight: 2.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- MADISON PARK 20 x 30 in. Cotton Tufted Rug - Seafoam (MP72-3611)
- MADISON PARK Madison Park MP72-1543 Madison Park Spa Cotton Reversible Bath Rug - Grey (MP72-1543)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Bone (120191GKY)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Ivory (211144AEV)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- Madison Park Bath and Shower Mats