Madison Park MPS72-359 24 x 40 in. Border Stripe Marshmellow Bath Rug - White
Mfr # MPS72-359
Zoro # G103681219
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park
- MFR # MPS72-359
- Zoro # G103681219
- UPC # 86569010445
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Give your bathroom a soft and comfortable touch with the Madison Park Signature Stria Marshmallow Border Stripe Bath Rug. Featuring a striped border design, this white marshmallow bath rug is made from resilient tufted microfiber that is quick-drying and absorbent for long-lasting use. A heavy-duty latex non-skid backing helps keep the bath rug in place, while the spa-quality weight provides added durability. Machine washable and fade resistant, this marshmallow bath rug comes in three sizes and several color options to best suit your bathroom decor. Complete the collection with coordinate Parker stripe bath towel set.
Specifications- Color: White
- Material & Fabrication: 100% polyester 180 GSM
- Bath Rug: 24" W x 40" L
- Weight: 3.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- MADISON PARK Madison Park MP72-1543 Madison Park Spa Cotton Reversible Bath Rug - Grey (MP72-1543)
- MADISON PARK 20 x 30 in. Cotton Tufted Rug - Seafoam (MP72-3611)
- HASTINGS HOME Hastings Home Bamboo Non-Slip Open Slatted Bathmat (840839VWT)
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RUSCO-FS-1-100 Rusco RUSCO-FS-1-100 100 Spin-Down Polyester Replacement Filter (RUSCO-FS-1-100)
- Madison Park Bath and Shower Mats