Shop All Bath and Shower Mats
Madison Park
Madison Park MP72-5075 24 x 60 in. Bath Rug; Blue
Mfr # MP72-5075
Zoro # G303681514
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park
- MFR # MP72-5075
- Zoro # G303681514
- UPC # 86569932099
- Country of Origin China
- Category Bath and Shower Mats
Description
The madison park amherst cotton tufted bath rug provides a stylish and sophisticated look for your bathroom. Made from 100% cotton, this rug is machine washable and incredibly soft for your feet to rest on. With its skid resistant reverse, the blue and natural color palette and border design of this cotton bath rug is sure to bring new life into your bathroom decor.
Specifications- Color: Blue
- Size: 24 x 60"
- Weight: 4.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- KODIAK Phoenix Frame Marmont Thunder Mattress- Blue - Blue (KFPHBTMTHUNLF5MD3)
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- MADISON PARK Madison Park MP72-1543 Madison Park Spa Cotton Reversible Bath Rug - Grey (MP72-1543)
- MADISON PARK 20 x 30 in. Cotton Tufted Rug - Seafoam (MP72-3611)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- TENURA Silicone Extreme Grip Mat, Green (Tenura-753750002)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Sea Turtle 2 (KG-JNAHST2)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Large, Cheeky (HG3000-RGC)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- Madison Park Bath and Shower Mats