Shop All Bed Frames
Madison Park
Madison Park MP116-0368 Harper Upholstery Headboard; King; Silver
Mfr # MP116-0368
Zoro # G603681337
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park
- MFR # MP116-0368
- Zoro # G603681337
- UPC # 675716942564
- Country of Origin China
- Category Bed Frames
Description
Create an aura of stately elegance in your bedroom with is upholstered headboard. Inspired by elegant luxury, this queen size showcases rich button tufts and a polished silver nail head trim. A wood frame and metal legs in a black finish provide exceptional support and sturdiness. The lavish silver color of this upholstered headboard offers a stylish update for any bedroom dÉcor. Assembly is required.
Feature- Material: Plywood frame and Metal legs
- Fabrication: 45%Rayon,45%Polyester,10% Linen
- Filling: D20 Foam
- Metal leg finish: Black
- Nailheads: Shinny Silver
- Spot Clean
- Color : Silver
- Size : King
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- HON 18-1/4 in W 4 Drawer File Cabinets, Putty, Legal (H314C.P.L)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- MADISON PARK Yosemite Daybed Set, Multicolor - 6 Piece (MP13-4473)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, White (AJHO11WH)
- GUEST ROOM California King Size EnForce Platform Bed Base (GU2588973)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- CAMDEN ISLE Camden Isle 86350 Trent Wooden Platform Bed; Oak; King Size - 82.28 x 79.19 x 35.43 in. (86350)
- SAFAVIEH Lamar King Size Headboard, Slate Blue (MCR4021F)
- MANHATTAN COMFORT Crosby King-Size Bed in Greige (BD009-KG-GE)
- Madison Park Beds and Mattresses