Madison Park MP104-0717 32 in. High Wingback Button Tufted Upholstered Swivel Counter Bar Stool with Nailhead Accent - Grey
Mfr # MP104-0717
Zoro # G403865890
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park
- MFR # MP104-0717
- Zoro # G403865890
- UPC # 86569086020
- Country of Origin Unknown
- Category Counter Height Stools
Description
The Madison Park Hancock High Wingback Button Tufted Upholstered 32" Swivel Counter Bar Stool with Nailhead Accent complements any decor with its simple, but elegant design. This armless swivel stool wraps you luxury and comfort with its wingback design and high-density foam filling. The button tufted back and individually placed pewter nail heads add a charming touch to the design, for a sophisticated look. Accenting the kitchen chair, a pewter kick plate offers protection against every day wear, while the swivel feature allows for a full 360 degree rotation. A rich black noir finish, on the tapered legs, provides a beautiful contrast to the soft grey fabric, completing your dining decor. Assembly is required.
Specifications- Color: Grey
- Wood Finish: Light Grey
- Material & Fabrication: Solid wood & plywood frame, Solid wood legs, Upholstered seat and back, High Density Foam & 92% Polyester, 8% Linen
- Swivel Bar Stool: 47" H x 22.5" W x 24.75" D
- Seat Dimension: 32" H x 19.25" W x 18.25" D
- Seat Cushion Thickness: 5" T
- Leg Top: 2" W x 2" D
- Leg Bottom: 1" W x 1" D
- Leg Height: 22"
- Footrest Height: 13"
- Back Rest Size: 15" H x 19.25" W
- Maximum Weight Capacity: 300 lbs
- Metal Finish: Matte Silver
- Nailhead: Matte Silver
- Fillings: Foam
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 35x47 (WAG15322-C3547GG)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- MADISON PARK Madison Park MP104-0556 Kobe Counter Stool; Blue (MP104-0556)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- ARMEN LIVING Armen Living LCSHBAGRBL26 Shelly Contemporary 26 in. Counter Height Swivel Barstool in Black Brush Wood Finish & Grey Faux Leather (LCSHBAGRBL26)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Chalice Seat (82025PW019)
- INTERNATIONAL CONCEPTS 24 in. San Remo Counter Height Stool with Swivel Seat, White (S08-102SW)
- PROCOMFORT 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (PR807932)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- Madison Park Counter Height Stools