Madison Park MP104-0556 Kobe Counter Stool; Blue
Mfr # MP104-0556
Zoro # G603689852
Product Information
- Brand Madison Park
- MFR # MP104-0556
- Zoro # G603689852
- UPC # 86569973689
- Country of Origin China
- Category Counter Height Stools
Description
Add a fresh splash of color and style to your dining area with the Madison Park Kobe Counter Stool. The tight tufted back and seat are upholstered in a blue polyester and acrylic fabric that coordinates beautifully with the walnut wood finish on the straight legs. An attached seat cushion provides exceptional comfort and features a swivel function that rotates 360 degrees. The polished silver nail head trim and polished silver finish on the footrest adds an elegant accent to the design, completing the look. Incorporate this counter stool into your dining room or kitchen d cor to brighten your home. Assembly is required. Max weight capacity: 300 lbs.
Features- Kobe Counter Stool
- Transitional Life Style
- Upholstered Seat & Back
- Color: Blue
- Wood Finish: W41 Medium Walnut
- Material: Rubber Wood
- Fabrication: Polyester & Acrylic
- Filling: Foam
- Nailheads & Kickplate: Polished Silver
- Seat Cushion Thickness: 4.5"
- Dimension: 20.5"W x 23.5"D x 40.5"H
- Weight: 29.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE Thermal Blankets (30 count) (70200)
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- ASTON & ARDEN Turkish STRIPED Brown Hand Towels , 4PK (HT-STT-1832-5.4-SND)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (12 pack)- Black (4495BK12PK)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11640-Zoro)
- LUMISOURCE Daniella Fixed-Height Counter Stool - Set of 2 PR (B24-DNLA2 AUPUGY2)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- Madison Park Counter Height Stools