Madison Park MP104-0515 Pearce Counter Stool with Swivel Seat; Grey
Mfr # MP104-0515
Zoro # G103866029
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park
- MFR # MP104-0515
- Zoro # G103866029
- UPC # 86569952141
- Country of Origin China
- Category Counter Height Stools
Description
Beautifully crafted, the Madison Park Pearce Counter Stool with Swivel Seat introduces a perfect blend of simplicity and sophistication. This barrel style counter stool features a swivel function, allowing you to easily rotate the rectangular seat. Soft grey upholstery and a smooth reclaimed grey finish on the rubber wood legs create a clean transitional look, while a silver metal ring provides the perfect footrest. The smooth and graceful curves of this counter stool form an elegant silhouette that adds a handsome touch to your dining room. Assembly is required.
Specifications- Color: Grey
- Wood Finish: Reclaimed Grey Smooth
- Seat Cushion Thickness: 4.25"
- Legs Upper Size: 1.75"W x 1.375"D
- Legs Bottom Size: 1.125"W x 1"D
- Back Rest Size: 14.25"H x 17.625"L
- Collection: Pearce
- Weight: 29.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- ZORO SELECT 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- MADISON PARK Madison Park MP104-0556 Kobe Counter Stool; Blue (MP104-0556)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Saddle Seat, Kitchen, Wood, Pu Leather Look, White, Grey (I 1263)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- Madison Park Counter Height Stools