Shop All Waiting Room & Guest Chairs
Madison Park
Madison Park MP103-0706 Swivel Chair - Teal Multicolor; 30 x 28 x 31 in.
Mfr # MP103-0706
Zoro # G003989095
original price:
$576.99
10% off
new price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park
- MFR # MP103-0706
- Zoro # G003989095
- UPC # 86569082138
- Country of Origin Unknown
- Category Waiting Room & Guest Chairs
Details
Style | Accent Chair |
Description
Relax in style with the Madison Park Tyler Swivel Chair. The curved design and high-density foam cushion creates a deep and comfortable seat allowing for instant relaxation. Pewter Nail heads line the arms and back adding charm and style to the lounge chair. The swivel feature allows the lounge chair to rotate on its black metal base. Upholstered in a vivid teal fabric with indigo and gold accent colors, this swivel chair fits in any room of your home. No assembly required.
Specifications- Color: Teal Multicolor
- Metal Finish: Black Metal Swivel
- Material & Fabrication: Solid wood, plywood frame, Upholstered seat & 100% Polyester
- Swivel Chair: 30" H x 28" W x 31" D
- Seat Dimension: 20.5" H x 19.5" W x 23.75" D
- Seat Cushion Thickness: 7"
- Arms Size: 25.5" H x 19.5" W
- Back Rest Size: 9.5" H x 19.5" W
- Nailhead: Pewter Nails
- Filling: Foam
- Weight: 66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- TRADEMARK FINE ART Sheila Golden 'Red Flowers' Canvas Art, 14x19 (SG046-C1419GG)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102S-INT)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- MADISON PARK Swivel Chair, Chocolate (MP103-0481)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Espresso (C581-10)
- LORELL Reception Side Guest Chair, 23.5"L33"H, MeshSeat (LLR69506)
- Madison Park Office Chairs