Madison Park MP10-5268 7 Piece Reversible Cotton Sateen Comforter Set - Blue; King Size
Mfr # MP10-5268
Zoro # G003681241
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Park
- MFR # MP10-5268
- Zoro # G003681241
- UPC # 86569953292
- Country of Origin China
- Category Bedspreads and Comforters
Description
The madison park lucinda 7 piece reversible cotton sateen comforter set easily refreshes your bedroom decor. Completely reversible, this cotton comforter features an over-scale printed medallion with delicate motifs in blue, white, and grey hues and a blue patterned reverse that creates a graceful look. The matching shams mirror the reverse of the comforter for a beautiful coordinated ensemble. Three embroidered decorative pillows, in corresponding colors, add dimension and charm, while a solid grey bed skirt provides a clean finish. With its globally inspired style, this cotton sateen comforter set displays an elegant sheen and is machine washable for easy care.
Features- Machine washable
- 7 piece
- Color: Blue
- Material: Cotton Sateen
- Size: King Size
- Weight: 14.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- FLASH FURNITURE Kidney Activity Table, 35 W X 65 L X 23.75 H, Plastic, Steel, Blue (YU-YCX-0043-2-MOON-TBL-BLUE-E-GG)
- MADISON PARK Laurel Comforter Set, Purple - Cal King (MP10-256)
- MADISON PARK 7 Pieces Comforter Set - King, Purple, 7PK (MP10-127)
- MADISON PARK Madison Park MP10-4678 Ridge 7 Piece Herringbone Comforter Set - Grey; Cal King Size (MP10-4678)
- MADISON PARK Madison Park MP10-4167 Holly Cotton Comforter Set; Purple - King - 8 Piece (MP10-4167)
- MADISON PARK Carter Comforter Set, Queen - Green (MP10-846)
- MADISON PARK Madison Park MP13-4339 Aubrey 5 Piece Jacquard Bedspread Set - Blue; King Size (MP13-4339)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- Madison Park Bedspreads and Comforters