Shop All Dowel Pins
Madison Mill
Madison Mill 446653 0.5 x 72 in. Poplar Dowel
Mfr # 176928
Zoro # G304064132
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Mill
- MFR # 176928
- Zoro # G304064132
- Country of Origin United States
- Category Dowel Pins
Description
Features
- Poplar Dowel.
- Machined True To Size.
- Size - 0.5 x 72 in.
- Dimension - 72 x 0.5 x 0.5 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.0D)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0100)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.3600)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.056.0400)
- MADISON MILL 78x36 Oak Dowel (432556)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- ZORO SELECT Dowel Pin, Steel, 6x10mm, PK100 (M39080.060.0010)
- HDL HARDWARE Dowel Rods 3/8 in. Diameter Walnut (06-W)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0008)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0250)
- Madison Mill Dowel Pins