Shop All Poster & Presentation Boards
Madison Mill
Madison Mill 432558 1.12 x 36 in. Oak Dowel - Pack Of 4
Mfr # 112254
Zoro # G903772254
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison Mill
- MFR # 112254
- Zoro # G903772254
- UPC # 80307328748
- Country of Origin United States
- Category Poster & Presentation Boards
Description
Features
- 1-1/8 x 36 in. Oak Dowel.
- Pack of 4.
- Dimension - 36 x 1.12 x 1.13 in.
- Item Weight - 0.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- CANON Chromalife 100 Ink (PG-275), 180 Page-Yield, Black (4982C001)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- MADISON MILL Madison Mill 432552 0.37 x 36 in. Oak Dowel - Pack Of 20 (106280)
- FLIPSIDE PRODUCTS 28 x 40 1 Ply White Project Board, PK18 (30028-18)
- PACON Foam Presentation Board, White, 48" x 36", PK12 (P3861)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK24 (30046-24)
- PACON Pacon, Medium Weight Tagboard, 36 X 24, White, 100PK (5296)
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- UCREATE Poster Board, White 10pt., 14in x 22in, PK100 (PCAR93736)
- Madison Mill Poster & Presentation Boards