Shop All Poster & Presentation Boards
Madison Mill
Madison Mill 432552 0.37 x 36 in. Oak Dowel - Pack Of 20
Mfr # 106280
Zoro # G303772243
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Mill
- MFR # 106280
- Zoro # G303772243
- Country of Origin United States
- Category Poster & Presentation Boards
Description
Features
- 3/8 x 36 in. Oak Dowel.
- Pack of 20.
- Dimension - 36 x 0.38 x 0.38 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Violet 2mm 12/bx (10112)
- TRACER PRODUCTS TAMPER EVIDENT STRAPS 10/PK (DLTP31)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- BUSINESS SOURCE Folder, File, Ltr, 1/2 Ast, Mla 100PK (BSN17524)
- MADISON MILL Madison Mill 432558 1.12 x 36 in. Oak Dowel - Pack Of 4 (112254)
- FLIPSIDE PRODUCTS Flipside Products FLP24912 Nipped Corners Plain Dry Erase Board; 24 Per Pack (FLP24912)
- PACON Board, Rr, 22X28, 4Ply, Hgn, 25 Pk (PAC54661)
- PACON Pacon, Medium Weight Tagboard, 36 X 24, White, 100PK (5296)
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- PACON UCreate™ Coated Poster Board, Blue, 22" x 28", PK25 (P53861)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK10 (30046-10)
- Madison Mill Poster & Presentation Boards