Madison Industries LUZ-SOFA-PA-S Luzerne Sofa Slipcover; Red
Mfr # LUZ-SOFA-PA-S
Zoro # G703787311
Product Information
- Brand Madison Industries
- MFR # LUZ-SOFA-PA-S
- Zoro # G703787311
- UPC # 26944444762
- Country of Origin China
- Category Furniture Covers
Description
Luzerne slipcovers by Madison will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven textured stripe will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
Lucerne adds fresh crisp accent to any room decor with premium weight ribbed polyester / cotton fabric. Whether you are rejuvenating your old worn furniture, or protecting your new furniture, Lucerne slipcovers install easily , and quickly remove for machine wash and dry.
Features- 75% Polyester / 25% Cotton
- Heavyweight Fabric
- Fits most sofas 74" to 96" wide
- Easy care machine wash / dry
- Package Length of the Product : 110 inches
- Color: Red
- Fabric : Cotton, Polyester
- Pattern: Solid
- Cushion Design: Box Cushion
- Fabric Care : Machine Wash
- Dimension: 35 x 43 x 35 in.
- Weight: 5.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.0, PK5 (1MDE9)
- STENS Flat Idler 280-406 For Simplicity 1606554Sm (280-406)
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- DUKE TRAPS 7 In. Jaw Spread Steel Body Gripping Fisher, Groundhog, & Raccoon Trap (0420)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MODERN LEISURE Black Diamond Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Black (3083)
- Madison Industries Furniture Covers