Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green
Mfr # LUZ-SOFA-LO-S
Zoro # G403787291
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Industries
- MFR # LUZ-SOFA-LO-S
- Zoro # G403787291
- UPC # 26944444755
- Country of Origin China
- Category Furniture Covers
Description
Luzerne slipcovers by Madison will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven textured stripe will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
Lucerne adds fresh crisp accent to any room decor with premium weight ribbed polyester / cotton fabric. Whether you are rejuvenating your old worn furniture, or protecting your new furniture, Lucerne slipcovers install easily , and quickly remove for machine wash and dry.
Features- 75% Polyester / 25% Cotton
- Heavyweight Fabric
- Fits most sofas 74" to 96" wide
- Easy care machine wash / dry
- Package Length of the Product : 110 inches
- Color: Green
- Fabric : Cotton, Polyester
- Pattern: Solid
- Cushion Design: Box Cushion
- Fabric Care : Machine Wash
- Dimension: 35 x 43 x 35 in.
- Weight: 5.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Flower Bubbler Head, 10 to 60 psi, 1 In. H (1300)
- POLLAK Pollak 12-907P 9-Way Pin Socket Plastic (12-907P)
- DIXON Double Clapper Siamese Back, 4", NPT Out (DCS4025F)
- COFAIR PRODUCTS Cofair Products UBE425 Quick Roof Extreme With Steel-Loc Adhesive - 4" x 25', White (UBE425)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MODERN LEISURE Renaissance Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 64 in. W x 34 in. H, Gray (3017)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- Madison Industries Patio Furniture