Madison Industries

Madison Industries LUZ-LOVE-PA-S Luzerne Loveseat Slipcover; Red


product price: $47.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Luzerne slipcovers by Madison will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven textured stripe will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.

Make over a sofa with this Sanctuary Lucerne slipcover. Made from heavy duty polyester/cotton fabric, this cover drapes attractively and stays in place when you sit down. Two bow accents add a romantic look. Select from a variety of solid colors to find the right match for your decor.

Features
  • Color options for a customized look
  • The pattern is solid for coordination with current decor
  • The material is a 70-percent polyester 30-percent cotton blend for durability and comfort
  • Machine washable for easy care
  • Fits loveseats from 58"W to 73"W
Specifications
  • Color: Red
  • Fabric : Cotton, Polyester
  • Pattern: Solid
  • Cushion Design: Box Cushion
  • Fabric Care : Machine Wash
  • Dimension: 34 x 50 x 40 in.
  • Weight: 4.85 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.