Madison Industries LUZ-LOVE-LO-S Luzerne Loveseat Slipcover; Green
Mfr # LUZ-LOVE-LO-S
Zoro # G603787121
Product Information
- Brand Madison Industries
- MFR # LUZ-LOVE-LO-S
- Zoro # G603787121
- UPC # 26944444717
- Country of Origin China
- Category Furniture Covers
Description
Luzerne slipcovers by Madison will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven textured stripe will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
Make over a sofa with this Sanctuary Lucerne slipcover. Made from heavy duty polyester/cotton fabric, this cover drapes attractively and stays in place when you sit down. Two bow accents add a romantic look. Select from a variety of solid colors to find the right match for your decor.
Features- Color options for a customized look
- The pattern is solid for coordination with current decor
- The material is a 70-percent polyester 30-percent cotton blend for durability and comfort
- Machine washable for easy care
- Fits loveseats from 58"W to 73"W
- Color: Green
- Fabric : Cotton, Polyester
- Pattern: Solid
- Cushion Design: Box Cushion
- Fabric Care : Machine Wash
- Dimension: 34 x 50 x 40 in.
- Weight: 4.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Wetboom Center Nozzle Assembly (7771884)
- MTD Handle-Drive Vsp S (731-18511)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-50X100)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- Madison Industries Patio Furniture