Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand
Mfr # LUZ-CHAIR-SA-S
Zoro # G603787084
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Industries
- MFR # LUZ-CHAIR-SA-S
- Zoro # G603787084
- UPC # 26944444694
- Country of Origin China
- Category Furniture Covers
Description
Luzerne slipcovers by Madison will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven textured stripe will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
When you want to change the look of your furniture while guarding the original fabric, this Madison Luzerne Slipcover is perfect for your household. Try this Sand slipcover on your chair, loveseat, or sofa. Easy to install, this slipcover will revamp your home decor in an instant. Blended Cotton/Polyester. Machine wash, low temperature.
Features- 75% Polyester / 25% Cotton
- Heavyweight Fabric
- Fits most sofas 74" to 96" wide
- Easy care machine wash / dry
- Units will not fit furniture with open arms, sectionals, curved furniture or wingback furniture
- Excess fabric on smaller chairs should be tucked into the crevices around the cushion
- Color: Sand
- Material: Polyester, Cotton
- Fabric Care : Machine Wash
- Dimension: 35 x 43 x 35 in.
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ch742 E3 Gardner/ Bandit (PA-CH742-3117)
- DONOVAN MARINE IOWA All In 1 Primer Bulb (50073804)
- SUNCAST Suncast 54 Cu Ft Vertical Shed - 53inW x 32-1/2inD x 69-1/2inH (BMS5700)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 93Lnk (72RD093G)
- MADISON INDUSTRIES Madison EVENING-SO-FN Kathy Ireland Evening Flannel Sofa Slipcover; Fawn (EVENING-SO-FN)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- MODERN LEISURE Monterey Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Beige (2917)
- Madison Industries Patio Furniture