Shop All Decorative Rugs
Madison Industries
Madison Industries LAYLA-3PC Layla Rug Set - 3 Piece
Mfr # LAYLA-3PC
Zoro # G903883684
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison Industries
- MFR # LAYLA-3PC
- Zoro # G903883684
- UPC # 26944622801
- Country of Origin China
- Category Decorative Rugs
Description
Bring fashion and flair to your home Decor with the Persian inspired design of the Layla 3 piece rug set. Consisting of one 20"x30" accent rug, one 20"x59.5" rug runner" and one 26" x 45" large area rug, this collection features a skid resistant latex back and durable nylon fibers. Easy care machine wahable and line dry.
Features- Layla Rug Set
- Durable Nylon Fiber
- 3 Piece
- Accent Rug: 20 x 30 in.
- Rug Runner: 20 x 59.5 in.
- Large Accent Rug: 26 x 45 in.
- Material: Nylon Fiber
- Weight: 6.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- ORIENTAL WEAVERS 3 in. x 7 ft. 6 in. Maharaja Machine-Made Ivory Rectangle Rug (M5091Z160235ST)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Red- 9 X 12 Ft. (CDR145B-912)
- SAFAVIEH 8 x 10 ft. Large Rectangle Montauk Hand Woven Rug, Beige and Ivory (MTK608R-8)
- SAFAVIEH 9 x 12 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-9)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- Madison Industries Decorative Rugs