Madison Industries HER-DRC-RD Herringbone Dining Chair Cover; Red
Mfr # HER-DRC-RD
Zoro # G103895739
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Industries
- MFR # HER-DRC-RD
- Zoro # G103895739
- UPC # 26944460366
- Country of Origin China
- Category Furniture Covers
Description
Herringbone Dining Room Chair covers install in seconds and are easily removed for laundering. A subtle woven herringbone pattern will add sophistication and style to you decor, whether you are protecting new furniture from wear and stains or simply updating your old tired furniture. 100% cotton. Machine wash and dry.. Fits most Parson Chairs.
Herringbone Dining Room Chair slipcovers add a touch of elegance and style to your home. Designed to fit practically all Parson's chairs, Herringbone features a subtle tonal fabrication of heavy durable machine wash and dry cotton.
Features- 100% Cotton
- Machine Wash / Dry
- Easy on and off construction
- Durable Cotton Construction
- Color: Red
- Fabric : Cotton
- Type: Dining Chair
- Cushion Design: Box Cushion
- Fabric Care : Machine Wash
- Country of Origin: India
- Dimension: 41.5 x 25 x 25 in.
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Pro Direct Box (PDC21)
- KOHLER Harness Wiring Assembly (3 Amp (17 176 17-S)
- RAID Max Ant Bait 025 oz (2434)
- HUSQVARNA Combination Torx Wrench, 2" L, 2" W, 8" H (506382601)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- Madison Industries Patio Furniture