Shop All Decorative Rugs
Madison Industries
Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand
Mfr # FLO-20X90-SA
Zoro # G403883030
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Industries
- MFR # FLO-20X90-SA
- Zoro # G403883030
- UPC # 26944519811
- Country of Origin China
- Category Decorative Rugs
Description
Floral Border extra long runners are 10 feet in length, 20" wide and made from strong durable Nylon fibers. The skid resistant latex back will hold your runner in place.
Specifications- Color: Sand
- Design: Floral Border
- Shape: Rectangle
- Size: 20 x 90 in.
- Material: Nylon Fiber
- Weight: 2.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Brown (Osaki Pro Yamato)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- POWER TOWELS Gym Power Bath Towels White 22 x44 , 12PK (PWR-2244-6)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Yellow (PTB118A-8)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- SAFAVIEH Tibetan Hand Knotted Large Rectangular Area RugGreen & Beige 9 x 12 ft. (TB005A-9)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- SAFAVIEH 5 x 8 ft. Bellagio Hand Tufted Rectangle RugCharcoal & Ivory (BLG606H-5)
- SAFAVIEH 2 x 6 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-26)
- Madison Industries Decorative Rugs