Shop All Decorative Rugs
Madison Industries
Madison Industries FLO-20X90-BU 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Burgundy
Mfr # FLO-20X90-BU
Zoro # G403883153
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison Industries
- MFR # FLO-20X90-BU
- Zoro # G403883153
- UPC # 26944519750
- Country of Origin China
- Category Decorative Rugs
Description
Floral Border extra long runners are 10 feet in length, 20" wide and made from strong durable Nylon fibers. The skid resistant latex back will hold your runner in place.
Specifications- Color: Burgundy
- Design: Floral Border
- Shape: Rectangle
- Size: 20 x 90 in.
- Material: Nylon Fiber
- Weight: 2.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- SAFAVIEH Rag Runner Hand Woven Rug, Light Green and Multi Color- 2 ft.-3 in. x 8 ft. (RAR125D-28)
- ORIENTAL WEAVERS 3 ft. 3 in. x 5 ft. 2 in. Andorra 303D RectangleArea RugBeige (A303D0117170ST)
- HOMESPICE DECOR Black Forest Ultra Durable Braided Rugs - Rectangle (322029)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- SAFAVIEH Rag Square Rugs, Ivory and Multi Color - 4 x 4 ft. (RAR121G-4SQ)
- SAFAVIEH 8 x 10 ft. Cabana Global Rectangle Power Loomed Rug Ivory & Grey (CBN652A-8)
- Madison Industries Decorative Rugs