Shop All Furniture Covers
Madison Industries
Madison Industries DES-SOFA-GD Desert Skies Sofa Slipcover; Gold
Mfr # DES-SOFA-GD
Zoro # G303786189
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison Industries
- MFR # DES-SOFA-GD
- Zoro # G303786189
- UPC # 26944553426
- Country of Origin China
- Category Furniture Covers
Description
Desert Skies slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
Features- 75% Polyester / 25% Cotton
- Heavyweight Fabric
- Easy care machine wash / dry
- Color: Gold
- Fabric : Cotton Blend
- Style: Classic
- Pattern: Solid
- Cushion Design: Box Cushion
- Fabric Care : Machine Wash
- Dimension: 35 x 96 x 40 in.
- Weight: 5.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- MTD Bag Asm Vac No Log (753-04465)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-017)
- LITTLE GIANT Hanging Waterer 1Pt (167451)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- Madison Industries Furniture Covers