Madison Industries DES-LOVE-GY Desert Skies Loveseat Slipcover; Gray
Mfr # DES-LOVE-GY
Zoro # G503775556
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Industries
- MFR # DES-LOVE-GY
- Zoro # G503775556
- UPC # 26944553402
- Country of Origin China
- Category Furniture Covers
Description
Desert Skies slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
Get more life out of your sofa while adding fun patterning with this Desert Sky slipcover by Kathy Ireland. Heavyweight cotton fabric with a classic jacquard weave makes this slipcover a soft, lasting option, and the relaxed fit design and easy on-off process makes this slipcover simple to use.
Features- 75% Polyester / 25% Cotton
- Heavyweight Fabric
- Easy care machine wash / dry
- Color: Gray
- Fabric : Cotton Blend
- Style: Classic
- Pattern: Solid
- Cushion Design: Box Cushion
- Fabric Care : Machine Wash
- Dimension: 35 x 73 x 40 in.
- Weight: 4.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foamer Injector, w/34 oz. Bottle (FL803)
- A.R. NORTH AMERICA Hose, 100ft., 3/8Mx3/8M (989400019)
- OREGON Fuel Tank Fitting HONDA (07-393)
- BRIGGS & STRATTON KIT-OIL GARD (398182)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MADISON INDUSTRIES Madison EVENING-SO-FN Kathy Ireland Evening Flannel Sofa Slipcover; Fawn (EVENING-SO-FN)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MODERN LEISURE Black Diamond Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Black (3080)
- CLASSIC ACCESSORIES Veranda Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-412-011501-2PK)
- Madison Industries Furniture Covers