Madison Industries DES-DRC-BL Desert Skies Dining Chair Cover; Blue
Mfr # DES-DRC-BL
Zoro # G903895687
Product Information
- Brand Madison Industries
- MFR # DES-DRC-BL
- Zoro # G903895687
- UPC # 26944553891
- Country of Origin China
- Category Furniture Covers
Description
Desert Skies slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
Add sophistication and style to your dining room or kitchen with Kathy Ireland's Desert Skies Parson's chair slipcovers. A beautiful woven jacquard pattern in heavyweight Polyester and Cotton fabric evokes luxury and sophistication. Installs in minutes, and is easily removed for machine wash and dry.
Features- Bathe your chair in this stylish Americana slipcover
- Furniture accessory features bold indigo infused with a floral pattern makes your home decor shine
- 92% Polyester/8% Linen
- Couch cover features round arm, straight skirt, no ties
- 100-percent cotton
- Color: Blue
- Type: Dining Chair
- Pattern : Design, Geometric
- Fabric: Polyester
- Style: Casual
- Fabric Care : Machine Wash
- Seat to floor height: 15.5-in.
- Top to floor: 41.5-in.
- Chair seat width: 20-in.
- Chair seat depth: 16-in.
- Dimension: 23.8 x 19 x 42 in.
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Ignition Switch (33-399)
- GARDEN WEASEL 90206 Weeders Long Handle - Red (GA310565)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- OREGON Chisel Chain, 3/8" Pitch, .058" Gauge, Bulk Chain, 100-Ft. Reel (73EXJ100U)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- Madison Industries Patio Furniture