Madison Industries DES-CHAIR-GY Desert Skies Chair Slipcover; Gray
Mfr # DES-CHAIR-GY
Zoro # G003786045
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Industries
- MFR # DES-CHAIR-GY
- Zoro # G003786045
- UPC # 26944553372
- Country of Origin China
- Category Furniture Covers
Description
Desert Skies slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
Instantly update the look of your furniture with a Kathy Ireland Desert Skies Fitted Slipcover. It protects furniture from everyday wear and tear. Features a subtle monochromatic floral design. Tuck-to-fit design has self-ties on each side. Chair Cover, fits chairs up to 43"W. Loveseat Cover, fits loveseats up to 73"W. Sofa Cover, fits sofas up to 96"W. Polyester and cotton. Machine care.
Features- Chair Cover, fits chairs up to 43"W
- Loveseat Cover, fits loveseats up to 73"W
- Sofa Cover, fits sofas up to 96"W
- Polyester and cotton
- Machine care
- Color: Gray
- Fabric : Cotton, Polyester
- Type: With Arms
- Style: Classic, Traditional
- Cushion Design: Box Cushion
- Fabric Care : Machine Wash
- Dimension: 35 x 32 x 40 in.
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Governor (Blue) (24 089 45-S)
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- TORO POP UP 4""15'180DEG TORO (53813)
- JAYDEE GROUP USA. Boen Safety Snow Fence - O-Ring, 4 Ft. X 100 Ft., Orange (SF-4100)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MODERN LEISURE Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2929)
- Madison Industries Patio Furniture