Madison Industries

Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold


product price: $40.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Desert Skies slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.

Instantly update the look of your furniture with a Kathy Ireland Desert Skies Fitted Slipcover. It protects furniture from everyday wear and tear. Features a subtle monochromatic floral design. Tuck-to-fit design has self-ties on each side. Chair Cover, fits chairs up to 43"W. Loveseat Cover, fits loveseats up to 73"W. Sofa Cover, fits sofas up to 96"W. Polyester and cotton. Machine care.

Features
  • Chair Cover, fits chairs up to 43"W
  • Loveseat Cover, fits loveseats up to 73"W
  • Sofa Cover, fits sofas up to 96"W
  • Polyester and cotton
  • Machine care
Specifications
  • Color: Gold
  • Fabric : Cotton, Polyester
  • Type: With Arms
  • Style: Classic, Traditional
  • Cushion Design: Box Cushion
  • Fabric Care : Machine Wash
  • Dimension: 35 x 32 x 40 in.
  • Weight: 4.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.