Madison Industries DES-CHAIR-BL Desert Skies Chair Slipcover; Blue
Mfr # DES-CHAIR-BL
Zoro # G303786219
Product Information
- Brand Madison Industries
- MFR # DES-CHAIR-BL
- Zoro # G303786219
- UPC # 26944553389
- Country of Origin China
- Category Furniture Covers
Description
Desert Skies slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Cotton fabric is easy care machine wash and dry.
Instantly update the look of your furniture with a Kathy Ireland Desert Skies Fitted Slipcover. It protects furniture from everyday wear and tear. Features a subtle monochromatic floral design. Tuck-to-fit design has self-ties on each side. Chair Cover, fits chairs up to 43"W. Loveseat Cover, fits loveseats up to 73"W. Sofa Cover, fits sofas up to 96"W. Polyester and cotton. Machine care.
Features- Chair Cover, fits chairs up to 43"W
- Loveseat Cover, fits loveseats up to 73"W
- Sofa Cover, fits sofas up to 96"W
- Polyester and cotton
- Machine care
- Color: Blue
- Fabric : Cotton, Polyester
- Type: With Arms
- Style: Classic, Traditional
- Cushion Design: Box Cushion
- Fabric Care : Machine Wash
- Dimension: 35 x 32 x 40 in.
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS 2-Way Bracket, 3in, Cast Aluminum, Silver (652260)
- LIPPERT COMPONENTS Lippert 759516 Power 18V Universal Hardware Standard - 63", Black (759516)
- CLC WORK GEAR Log Carrier, Canvas, 35 x 14 in (C390)
- LOGO BRANDS Notre Dame Navy/White Elite Chair (190-12E-1)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite (3122)
- Madison Industries Patio Furniture