Shop All Decorative Rugs
Madison Industries
Madison Industries COLBL-20X30 20 x 30 in. Color Blocks Accent Rug; Multi-Color
Mfr # COLBL-20X30
Zoro # G903883172
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison Industries
- MFR # COLBL-20X30
- Zoro # G903883172
- UPC # 26944609956
- Country of Origin China
- Category Decorative Rugs
Description
Color Blocks accent rugs will infuse color and richness to any room in your home. Heavy weight Nylon pile is hand carved for distinct blocks of color. Easy care machine wash and tumble dry. Fade Resistant.
Bring an explosion in color and style to your home decor with the ultra plush color block accent rug. Constructed of Super durable nylon fade-resistant fibers, color block Also features a 100% latex skip resistant Back. Soft luxuriant heavyweight pile is hand carved in blocks to create distinction. Easy care machine washable.
Features- Luxuriant Pile
- Skid Resistant Back
- Fade Resistant
- Color: Multi-Color
- Size: 20 x 30 in.
- Dimensions: 30 x 20 x 0.5 in.
- Weight: 0.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Beige (PRC1022BI 2.06x10)
- SAFAVIEH 9 x 12 ft. ContemporaryPorcello Power Loomed Area RugMulti (PRL6936A-9)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- ARTISTIC WEAVERS Silk Route Rainey Rectangle Handloomed Area Rug- Stone - 4 x 6 ft. (AWSR4037-46)
- ASSOCIATED WEAVERS Custom Printed Rugs CABIN Cabin Wildlife Rug (CABIN)
- SAFAVIEH 8 x 10 ft. Jasper 100 Rectangle Rug Gray & Gold (JSP114A-8)
- Madison Industries Decorative Rugs