Shop All Decorative Rugs
Madison Industries
Madison Industries CAIRO-3PC Cairo Floral Border Extra Long Rectangle Runner Rug Set - 3 Piece
Mfr # CAIRO-3PC
Zoro # G203883247
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Industries
- MFR # CAIRO-3PC
- Zoro # G203883247
- UPC # 26944622818
- Country of Origin China
- Category Decorative Rugs
Description
Floral Border extra long runners are 10 feet in length, 20" wide and made from strong durable Nylon fibers. The skid resistant latex back will hold your runner in place.
Features- Cairo Floral Border Extra Long Rectangle Runner Rug Set
- Durable Nylon Fiber
- 3 Piece
- Design: Floral Border
- Shape: Rectangle
- Size: Extra Long, 20 x 120 in.
- Material: Nylon Fiber
- Weight: 3.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Faux Wood (493P39)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- SAFAVIEH 4 x 4 ft. Round Dark Grey California Shag Rug (SG151-8484-4R)
- PALACEDESIGNS 94 x 118 in. Grey Polypropylene Rug (PA3676656)
- SAFAVIEH 3 ft. x 3 ft. Round Country and Floral Chelsea Ivory and Green Hand Hooked Rug (HK55A-3R)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- SAFAVIEH 2 ft. 3 in. x 10 ft. Madison Power Loomed Runner Area Rug Silver & Grey (MAD611G-210)
- FLOWERS FIRST 8 x 10 ft. Metro Contemporary Rectangle Hand Tufted Rug, Light Grey (FL1872636)
- Madison Industries Decorative Rugs