Madison Industries AMER-DRC-GN Americana Dining Chair Cover; Green
Mfr # AMER-DRC-GN
Zoro # G903895588
Product Information
- Brand Madison Industries
- MFR # AMER-DRC-GN
- Zoro # G903895588
- UPC # 26944562305
- Country of Origin China
- Category Furniture Covers
Description
Americana slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Linen fabric is easy care machine wash and dry.
Create a new, crisp, and sophisticated look in your kitchen or dining room with Kathy Ireland's Americana Parson's chair slipcovers. The classic and luxious look of a traditional woven jacquard is composed of a machine washable and dryable Polyester and Linen heavyweight fabric. Installation and removal for cleaning takes just minutes.
Features- Bathe your chair in this stylish Americana slipcover
- Furniture accessory features bold indigo infused with a floral pattern makes your home decor shine
- 92% Polyester/8% Linen
- Couch cover features round arm, straight skirt, no ties
- 100-percent cotton
- Color: Green
- Style: Casual
- Type: Dining Chair
- Pattern : Design, Geometric
- Fabric: Polyester
- Fabric Care: Machine washable
- Dimensions: 23.8 x 19 x 42 in.
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Mouse trap, Glueboards, PK2 (32418)
- RAGAN & MASSEY Ragan & Massey 015015 32 oz Brushtox Brush Killer Concentrate (15015)
- OREGON Wheel (72-115)
- TERRAZA 17 in. Gator G3 Blade (TE3085345)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MODERN LEISURE Monterey Patio Egg Chair Cover, 45 in. L x 42 in. W x 75 in. H, Beige (3109)
- Madison Industries Furniture Covers