Shop All Furniture Covers
Madison Industries
Madison Industries AMER-CH-BN Americana Chair Slipcover; Brown
Mfr # AMER-CH-BN
Zoro # G603786575
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Industries
- MFR # AMER-CH-BN
- Zoro # G603786575
- UPC # 26944562206
- Country of Origin China
- Category Furniture Covers
Description
Americana slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Linen fabric is easy care machine wash and dry.
Features- Beautify and protect your favorite furniture with this pretty slipcover
- Fits chairs 32" to 43"
- Machine wash
- Type With Arms
- Color: Brown
- Style : Casual
- Pattern: Design
- Fabric: Polyester
- Cushion Design: Box Cushion
- Fabric Care: Machine Wash
- Dimension: 32 x 43 x 39 in.
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Blade Adapter 400-489 For Mtd 948-0365 (400-489)
- OREGON Oregon Trimmer Line, Green, Round, .105" by 1142', 5Lb Spool (69-384)
- LOGO BRANDS Louisville Crosshatch 16 Can Cooler Tote (161-83-CR1)
- FROSTBITE Ice Scraper w Swivel Snow Broom 36-50in (074-19651)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- MADISON INDUSTRIES Madison EVENING-SO-TL Kathy Ireland Evening Flannel Sofa Slipcover; Teal (EVENING-SO-TL)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- MADISON INDUSTRIES Madison JER-LOVE-BN Stretch Jersey Loveseat Slipcover; Brown (JER-LOVE-BN)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 54" x 37" x 35" (ELV543735)
- Madison Industries Furniture Covers