Shop All Furniture Covers
Madison Home
Madison Home VDAM-DRC-BU Velvet Damask Dining Room Chair Slipcovers; Burgundy
Mfr # VDAM-DRC-BU
Zoro # G303775114
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Home
- MFR # VDAM-DRC-BU
- Zoro # G303775114
- UPC # 26944427321
- Country of Origin China
- Category Furniture Covers
Description
Whether protecting your good furniture, or recovering your tired furniture, Velvet Damask stretch-to-fit Dining Room Chair Slipcovers will do it in seconds! A subtle and classic design highlights these soft and luxurious covers. Stretches up to 20% for a tight custom fit.
Features- Beautiful design covers snugly over dining room chair
- Construction Material 95% Polyester and 5% spandex
- Elastic edges
- Not suitable for use on arm chairs
- Will stretch each way by approximately 2"
- Color: Burgundy
- Material: Polyester
- Collection: Velvet
- Print: Pattern
- Theme: Nature & Floral
- Dimension: 14" x 16" x 40"
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 16 Hooks 5/16 Grab Loop Transport Tow Truck Trailer Hauler Flatbed Clevis (SHN20-0206_x16)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X100 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X100)
- MTD Handle-Lower Edger (749-04234)
- T TERRE Mower Spindle Assembly Fits 30 Inch 42 Inch Cub Cadet MTD Troy-Bilt Mini Riders (101004)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CALIFORNIA UMBRELLA Protective Cover, 10 Ft., Beige (194061040775)
- CLASSIC ACCESSORIES Montlake Bench/Sette Cushion Slipcover, Heather Henna, 18"x42" (60-109-016601-RT)
- DUCK COVERS Soteria Grey RainProof Patio Round Table Set Cover, 76"x76" (RTR07676)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- Madison Home Furniture Covers