Shop All Recliners
Madison Home
Madison Home MASON-AC-CHL Mason Elastic Armrest Protectors; Charcoal - Pack of 2
Mfr # MASON-AC-CHL
Zoro # G503917109
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Home
- MFR # MASON-AC-CHL
- Zoro # G503917109
- UPC # 26944536009
- Country of Origin China
- Category Recliners
Description
Mason furniture arm protectors are constructed of a soft jacquard knit. The polyester spandex fabric expands up to 30% to accommodate even the largest of furniture arms. Machine wash / dry.
Features- Mason Elastic Armrest Protectors
- Pack of 2
- Color: Charcoal
- Fabric Type: 96% Polyester; 4% Spandex
- Collection: Mason
- Dimension: 10" x 7" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- RHYTHM Rhythm 4MH865WD23 Chateau Musical Motion Clock (4MH865WD23)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Primary Logo (XZ418301RHTCDBLK-PSCOL13855)
- MYCO FURNITURE Brown Concord Power Chair (CN200-CP-BR)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Beige (BT-7985-KID-BGE-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- ORORA DEC Orora Dec OW-YT9001B-BLACK Single Black PU Recliner Sofa Chair; Black (OW-YT9001B-BLACK)
- DREAMSEAT Stealth Recliner with Missouri Tigers Logo (XZ52082CDSMHTBLK-PSCOL13595)
- Madison Home Recliners