Shop All Recliners
Madison Home
Madison Home MASON-AC-BR Mason Elastic Armrest Protectors; Brick - Pack of 2
Mfr # MASON-AC-BR
Zoro # G103917110
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Home
- MFR # MASON-AC-BR
- Zoro # G103917110
- UPC # 26944535996
- Country of Origin China
- Category Recliners
Description
Mason furniture arm protectors are constructed of a soft jacquard knit. The polyester spandex fabric expands up to 30% to accommodate even the largest of furniture arms. Machine wash / dry.
Features- Mason Elastic Armrest Protectors
- Pack of 2
- Color: Brick
- Fabric Type: 96% Polyester; 4% Spandex
- Collection: Mason
- Dimension: 10" x 7" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-WA-INT)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner and Ottoman (BT-7600P-MASSAGE-BK-GG)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- DREAMSEAT Stealth Recliner with Tennessee Volunteers Logo (XZ52082CDSMHTBLK-PSCOL11030)
- FLASH FURNITURE Harmony Series Cognac LeatherSoft Recliner (BT-70597-1-CGN-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Light Gray (CY-RAC-537-LTGRY-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Beige (DG-ULT-KID-BGE-GG)
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- Madison Home Recliners