Shop All Furniture Covers
Madison Home
Madison Home LUZ-BARSTOOL-LO Lucerne Barstool Cover; Loden Green
Mfr # LUZ-BARSTOOL-LO
Zoro # G903895526
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Home
- MFR # LUZ-BARSTOOL-LO
- Zoro # G903895526
- UPC # 26944602100
- Country of Origin China
- Category Furniture Covers
Description
Lucerne tufted bar stool covers will give you decor an instant lift. Skid resistant backing and elastic hem hold the cover snugly to your barstool. Constructed of durable polyester cotton ribbed fabric, these covers are easy on easy off for machine wash and dry.
Specifications- Color: Loden Green
- Material: Fabric
- Collection: Lucerne
- Dimension: 14" x 14" x 3"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALEN ORNAMENT OWL PLASTIC 16"" (OW-6)
- MTD Axle Caster (911-1146)
- JOBES 0 Soil Acidifier, Granular, 6 lb (9364)
- SCOTTS 26-Inch Push Lawn Sweeper, with 3.6 Bushel Rear Collection Bag (LSW70026S)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 36"x36" (DD3636)
- CLASSIC ACCESSORIES Cover, Set, Sqr. Patio, Table/Chair (55-463-031501-00)
- SHIELD-PLATINUM Shield-Platinum COV-POU62 9 ft. Umbrella Cover (COV-POU62)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- Madison Home Furniture Covers