Shop All Level Switches
Madison
Float Switch 30 psi
Mfr # M3850
Zoro # G0335334
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 30 psi
- Length 2"
- Mounts Nut and Washer
- Max. Pressure (PSI) 30
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # M3850
- Zoro # G0335334
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 2" |
Height | 2" |
Overall Length (In.) | 1.63 |
Width | 1" |
Stem Length | 7/8 in |
Float Length | 7/8 in |
Overall Length | 1.5 in |
Float Diameter | 3/4 in |
Connection Size | 1/2 in |
Description
Float Switch, Product Type Conductivity Sensor, Connection Size 1/2 in, For Media Type Industrial Slurries, Semi-Solid Liquids, Wastewater, Nonhazardous Liquids, Connection Type UNF, Body Material 316 Stainless Steel, Accuracy Not Applicable, Range 0.9 in, Stem Length 7/8 in, Operating Pressure - Maximum 30 psi, Media Temperature - Maximum 212 Degrees F, Mounting Orientation Horizontal, Enclosure Rating Not Rated, Number of Outputs - Analog Not Applicable, Float Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 550 Scfm Air (VFC-122-EC)
- ZOELLER 24 x 48 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover (31-0866)
- FILL-RITE Clear Bowl Filter, 4-1/2 in. L, 50 psi (F1810HC1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWY6)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (M4302-7807-6)
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4168-3)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8790)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3326-NPT)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (M8800)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M4190-BU)
- IFM 1 NPT DC PNP Flow Switch 24VDC 26.4 gpm (SBN346)
- Madison Level Switches