Shop All Electrical Boxes
Madison Electric Products.
Electrical Box, 91.5 cu in, Multi Mount Device Box, 5 Gang, Polycarbonate, Rectangular
Mfr # MSBMMT5G
Zoro # G210390073
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 91.5 cu in
- Box Type Multi Mount Device Box
- Number of Gangs 5
- Material Polycarbonate
- Width 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Electric Products.
- MFR # MSBMMT5G
- Zoro # G210390073
- UPC # 784297017742
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.2 in |
Depth | 9.2 in |
Height | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 91.5 cu in |
Box Type | Multi Mount Device Box |
Number of Gangs | 5 |
Material | Polycarbonate |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 15A (BPS-015)
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- SQUARE D Pendant Pushbutton, Black (XACA9412)
- NVENT HOFFMAN Filter, G57 AC, 21 X 20 X 0.34 IN (89096885SP)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 22.5 cu in, Device Box, 1 Gang, Rectangular (MSB22+)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- CANTEX Electrical Box, 74 cu in, Switch Box, 3 Gang, PVC (EZ74TNR)
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- Madison Electric Products. Electrical Boxes