Shop All Electrical Boxes
Madison Electric Products.
Electrical Box, 24 cu in, Ceiling Box, Polycarbonate, Round
Mfr # MSBRND
Zoro # G910844043
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 cu in
- Box Type Ceiling Box
- Material Polycarbonate
- Width 3-1/2 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Electric Products.
- MFR # MSBRND
- Zoro # G910844043
- UPC # 784297017681
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 3-1/2 in |
Depth | 3-1/2 in |
Height | 2-1/2 in |
Details
Item | Electrical Box |
Capacity | 24 cu in |
Box Type | Ceiling Box |
Material | Polycarbonate |
Opening Shape | Round |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- MERSEN Glass Fuse, Fast-Acting, 14A, 32V AC (FSFE14)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA4322)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 22.5 cu in, Device Box, 1 Gang, Rectangular (MSB22+)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 91.5 cu in, Multi Mount Device Box, 5 Gang, Polycarbonate, Rectangular (MSBMMT5G)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133400)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round (VLJSX-2M)
- Madison Electric Products. Electrical Boxes